Slack Grip, Offset Eye, Closed Mesh, 1.00 - 1.24"

Item #: 258817

Cat #: L8672

UPC: 078477976258

Sign In or Register to view pricing and more.
Documents & Guides
Slack Grips, Offset Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 1.00 - 1.24 Inch, Mesh Length (Medium): 16 Inch.

Overview

Slack Grips, Offset Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 1.00 - 1.24 Inch, Mesh Length (Medium): 16 Inch.
Offset Eye, Closed Mesh, Double Weave, Heavy Duty, Pulling Wire Mesh Grip, 1.00 to 1.24 Cable Diameter, Medium Length
Also known as: 078477976258, L8672

Specifications

Material: Steel
Length: 16 in
Diameter Range: 1.000 - 1.240 in
Material: Steel
Diameter Range: 1.000 - 1.240 in
Length: 16 in

Customer Reviews

No reviews for this product
(0)