This product may not be available in all locations.
3
more
Lighting Contactor, 30A, 2P, NEMA 3R, 120VAC Coil, Electrically Held
Item #: 258790
Cat #: 8903LH20V02
UPC: 785901022879
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Contactor, 30 Amp, 2-Pole, NEMA 3R Enclosure, 120 Volt AC Coil, 600 Volt AC Rated, Electrically Held
Overview
Lighting Contactor, 30 Amp, 2-Pole, NEMA 3R Enclosure, 120 Volt AC Coil, 600 Volt AC Rated, Electrically Held
Also known as: 785901022879, 8903LH20V02
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Type: | Contactor, Lighting, Electrically Held |
Family / Style: | 8903 |
Phase: | 1 |
Amps: | 30 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Volts AC Control: | 120 |
Type: | Contactor, Lighting, Electrically Held |
Phase: | 1 |
Volts AC: | 600 |
Poles: | 2 |
Family / Style: | 8903 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)