COMBO STARTER 600VAC 90A NEMA

Item #: 258774

Cat #: 8538SEW33V02S

UPC: 785901939092

Sign In or Register to view pricing and more.
Documents & Guides
COMBO STARTER 600VAC 90A NEMA

Overview

COMBO STARTER 600VAC 90A NEMA
Also known as: 785901939092, 8538SEW33V02S

Specifications

Phase: 3
Poles: 3
Size: 3
IP/NEMA Rating: NEMA 4X, NEMA 4
Phase: 3
Size: 3
Poles: 3
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)