
Recessed Duplex Receptacle, 15A, 125V, 5-15R, Light Almond
Item #: 258769
Cat #: 689-T
UPC: 078477312858
Documents & Guides
1 Gang Recessed Duplex Receptacle, 2-pole, 3-wire, 15a-125v, NEMA 5-15r Residential Grade. With Screws Mounted To Housing. Light Almond
Sign In or Register to view pricing and more.
Overview
1 Gang Recessed Duplex Receptacle, 2-pole, 3-wire, 15a-125v, NEMA 5-15r Residential Grade. With Screws Mounted To Housing. Light Almond
15 Amp 1-Gang Recessed Duplex Receptacle, Residential Grade, with Screws Mounted to Housing, Light Almond
Also known as: 078477312858, 689-T
Specifications
Type: | Grounding, Recessed Style, Receptacle, Residential Grade, Duplex |
Color: | Light Almond |
Volts AC: | 120 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Type: | Grounding, Recessed Style, Receptacle, Residential Grade, Duplex |
Volts AC: | 120 |
NEMA Configuration: | 5-15R |
Color: | Light Almond |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)