This product may not be available in all locations.
2
more

Contactor, 27A, 600VAC, NEMA Size 1, 480VAC, Coil, 3P, 3PH, 5HP
Item #: 258743
Cat #: 8502SCO2V06
UPC: 785901869030
Documents & Guides
Contactor, 27 Amp, 600 Volt AC, NEMA Size 1, 480 Volt AC, Coil, 3-Pole, 3-Phase, 10 Horse Power, Open
Sign In or Register to view pricing and more.
No associated products found.
Overview
Contactor, 27 Amp, 600 Volt AC, NEMA Size 1, 480 Volt AC, Coil, 3-Pole, 3-Phase, 10 Horse Power, Open
Type S non-reversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S contactors have ratings up to 810 amperes. This 3 pole NEMA Size 1 non-reversing contactor has a 27 ampere rating. Three phase NEMA Size 1 contactors have 7.5 HP at 200 and 230 VAC and 10 HP at 460 and 575 VAC ratings. This NEMA contactor has a 100 kA maximum SCCR rating per UL508A when protected by an appropriate circuit breaker or fuse. These contactors are available with replaceable coils in a wide variety of voltages. This contactor has a 440/480 VAC 50/60 Hz coil that is wired for common control. This NEMA contactor is an open device without an enclosure. This contactor is 4.34 inches tall, 3.22 inches wide and 4.22 inches deep. A wide variety of accessories are available for Type S contactors. Type S NEMA contactors are UL listed and CSA certified.
Also known as: 785901869030, 8502SCO2V06
Specifications
Poles: | 3 |
Type: | Contactor, 3-Pole |
Size: | 1 |
Amps: | 27 |
Volts AC: | 600 |
Volts AC Control: | 480 |
Standards: | California Proposition 65 |
Poles: | 3 |
Size: | 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Contactor, 3-Pole |
Amps: | 27 |
Volts AC Control: | 480 |
Customer Reviews
No reviews for this product
(0)