
Panel Mounted Receptacle, Male, 45°, 2-Pole, 1135A, 1000V, Brown
Item #: 258695
Cat #: 49MR2-XH
UPC: 078477386590
Rhino-Hide 49 Series Double Pole Male 45 Degree Panel Mounted Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap, Double Hole Bus Bar, Industrrial Grade, 312 - 777 MCM Cable Range, 1000 Volt, 1135 Amp Max, BROWN
Sign In or Register to view pricing and more.
Overview
Rhino-Hide 49 Series Double Pole Male 45 Degree Panel Mounted Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap, Double Hole Bus Bar, Industrrial Grade, 312 - 777 MCM Cable Range, 1000 Volt, 1135 Amp Max, BROWN
49 Series Rhino-Hide, Double Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Brown
Also known as: 078477386590, 49MR2-XH
Specifications
Mounting: | Panel |
Color: | Brown |
Gender: | Male |
Phase: | 1 |
Amps: | 1135 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Panel |
Gender: | Male |
Amps: | 1135 |
Color: | Brown |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)