VNTC Tray Cable, UnShielded, 14 AWG, 19 Conductors

Item #: 258692

Cat #: VNTC1419

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 14 AWG, 19 Conductors

Overview

VNTC Tray Cable, UnShielded, 14 AWG, 19 Conductors
Also known as: VNTC1419

Specifications

Conductors: 19
Material: Copper
Color: Black
Gauge: 14
Conductors: 19
Color: Black
Material: Copper
Gauge: 14

Customer Reviews

No reviews for this product
(0)