Two-Pole Male 45° Receptacle, 313MCM-777MCM, 1000V, 1135A, Black
Item #:
258671
Cat #:
49MR2-XE
UPC:
078477386361
Sign In or Register to view pricing and more.
Rhino-Hide 49 Series Double Pole Male 45 Degree Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - BLACK
Overview
Rhino-Hide 49 Series Double Pole Male 45 Degree Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - BLACK
49 Series Rhino-Hide, Double Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Black
Also known as: 078477386361, 49MR2-XE
Specifications
Mounting: | Panel |
Gender: | Male |
Phase: | 1 |
Color: | Black |
Amps: | 1135 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Panel |
Phase: | 1 |
Amps: | 1135 |
Gender: | Male |
Color: | Black |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)