Sign In or Register to view pricing and more.
Documents & Guides
Mounting Hood, Size: 3/4 IN Hub, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum or Malleable Iron, Lamp Type: High Pressure Sodium, Mounting: Pendant, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), For Mercmaster Jr. Luminaires
Overview
Mounting Hood, Size: 3/4 IN Hub, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum or Malleable Iron, Lamp Type: High Pressure Sodium, Mounting: Pendant, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), For Mercmaster Jr. Luminaires
Also known as: 781381714709, VMA-75
Specifications
Type: | Mounting Hood |
Light Technology: | HID |
Type: | Mounting Hood |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)