3/4 FORM 85 UNILET

Item #: 258618

Cat #: E75-A

UPC: 781381246453

Documents & Guides
Form 85 UNILETS Type E Conduit Outlet Body, Hub Size: 3/4 IN, Form: 85, Length: 5.13 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Form 85 UNILETS Type E Conduit Outlet Body, Hub Size: 3/4 IN, Form: 85, Length: 5.13 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381246453, E75-A

Specifications

Diameter: 3/4 in
Type: Type E
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum
Type: Type E

Customer Reviews

No reviews for this product
(0)