Push Button, Push-Pull, 30mm, Illuminated, Mushroom Head, Red

Item #: 25861

Cat #: 800T-FXQ24RA1

UPC: 781180238413

Documents & Guides
Push Button, Push-Pull, 30mm, Maintained, Illuminated, Red, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Sign In or Register to view pricing and more.

Overview

Push Button, Push-Pull, 30mm, Maintained, Illuminated, Red, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXQ24RA1 from Rockwell Automation® is a 24 V AC/DC, red, two-position, 30 mm push-pull device. It is a maintained standard mushroom cap and head with an incandescent lamp. And it is push-pull and full voltage type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180238413, 800T-FXQ24RA1

Specifications

Color: Red
Volts DC: 24
Size: 30 mm
Volts AC: 24
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC: 24
Volts AC: 24
Type: Push-Pull, Pushbutton

Customer Reviews

No reviews for this product
(0)