Single Pole Male Receptacle, 313MCM-777MCM, Green

Item #: 258582

Cat #: 49MR2-CG

UPC: 078477344033

Sign In or Register to view pricing and more.
Documents & Guides
Rhino-Hide 49 Series Single Pole Male Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Double` Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - GREEN

Overview

Rhino-Hide 49 Series Single Pole Male Receptacle (Color Coded Metal Housing, Contact, & Dust Cap), Double` Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - GREEN
49 Series Rhino-Hide, Single Pole, Male Receptacle, Double` Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Green
Also known as: 078477344033, 49MR2-CG

Specifications

Mounting: Panel
Gender: Male
Color: Green
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Color: Green
Amps: 1135
Gender: Male
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)