2" Type 304 Stainless Steel Rigid Conduit, 10' Length

Item #: 2585780

Cat #: RSCND304-200

UPC: 784011900459

Documents & Guides
CONDUIT 2IN TRADE SIZE 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

CONDUIT 2IN TRADE SIZE 304
2 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Also known as: 784011900459, RSCND304-200

Specifications

Length: 10 ft
Diameter: 2 in
Material: 304 Stainless Steel
Length: 10 ft
Material: 304 Stainless Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)