49 SER MALE REC 2 HOLE

Item #: 258574

Cat #: 49MR2-CE

UPC: 078477343906

Sign In or Register to view pricing and more.
Documents & Guides
49 SER MALE REC 2 HOLE

Overview

49 SER MALE REC 2 HOLE
49 Series Rhino-Hide, Single Pole, Male Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Black
Also known as: 078477343906, 49MR2-CE

Specifications

Mounting: Panel
Gender: Male
Phase: 1
Color: Black
Amps: 1135
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Phase: 1
Amps: 1135
Gender: Male
Color: Black
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)