Pendant Station Enclosure, 4 Device Holes, Yellow, 30mm, Vertical

Item #: 25856

Cat #: 9001SKYP4

UPC: 78590152461

Sign In or Register to view pricing and more.
Pendant Station Enclosure, 4 Device Hole, Yellow, NEMA 1/3/4/4X/13, Vertical

Overview

Pendant Station Enclosure, 4 Device Hole, Yellow, NEMA 1/3/4/4X/13, Vertical
Also known as: 78590152461, 9001SKYP4

Specifications

Type: Pendant Station
Size: 30 mm
Mounting: Pendant
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 3, NEMA 4
Material: Aluminum
Standards: California Proposition 65
Color: Yellow
Type: Pendant Station
Mounting: Pendant
Material: Aluminum
Color: Yellow
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 3, NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)