
Rhino-Hide 49 SP Male 45 Receptacle, 1000V, Purple
Item #: 258527
Cat #: 49MR1-XP
UPC: 078477386347
Rhino-Hide 49 Series Single Pole Male 45 Degree Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - PURPLE
Sign In or Register to view pricing and more.
Overview
Rhino-Hide 49 Series Single Pole Male 45 Degree Receptacle (Color Coded Metal Housing, Contact, Captive Clevis Pin & Dust Cap), Single Hole Bus Bar, Industrial Grade, 313MCM-777MCM Cable, 1000 Volt, 1135 Amp Max - PURPLE
49 Series Rhino-Hide, Single Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Purple
Also known as: 078477386347, 49MR1-XP
Specifications
Mounting: | Panel |
Gender: | Male |
Color: | Purple |
Phase: | 1 |
Amps: | 1135 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Panel |
Color: | Purple |
Amps: | 1135 |
Gender: | Male |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)