This product may not be available in all locations.
![Contactor, Definite Purpose, 60A, 3 pole, 30 HP at 575 VAC, 3 phase, 440/480 VAC 50/60 Hz coil, open Contactor, Definite Purpose, 60A, 3 pole, 30 HP at 575 VAC, 3 phase, 440/480 VAC 50/60 Hz coil, open](https://rexel-cdn.com/products/pdocref8910dpa63v02da19pfiletyperendition4000png.jpg?i=B6AC950E-AF71-4C73-821C-384A46011AFA&f=420)
Contactor, Definite Purpose, 60A, 3 pole, 30 HP at 575 VAC, 3 phase, 440/480 VAC 50/60 Hz coil, open
Item #: 258514
Cat #: 8910DPA63V06
UPC: 785901081135
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 60A, 3 pole, 30 HP at 575 VAC, 3 phase, 440/480 VAC 50/60 Hz coil, open
Overview
Contactor, Definite Purpose, 60A, 3 pole, 30 HP at 575 VAC, 3 phase, 440/480 VAC 50/60 Hz coil, open
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This three pole definite purpose contactor has a full load rating of 60 ampere and a resistive rating of 75 amperes. It also has a 5 HP at 115 VAC single phase, 10 HP at 230 VAC single phase and 25 HP at 230 VAC three phase, 30 HP at 460 VAC three phase and 30 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 440/480 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 4.06 inches by 2.56 inches and 3.67 tall. These contactors are UL component recognized and CSA certified.
Also known as: 785901081135, 8910DPA63V06
Specifications
Phase: | 3 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Phase: | 3 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Customer Reviews
No reviews for this product
(0)