Contactor, Definite Purpose, 50A, 600VAC, 480VAC Coil, 3PH, 3P

Item #: 258507

Cat #: 8910DPA53V06

UPC: 785901081128

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 50 Amp, 600 Volt AC, 480 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts

Overview

Contactor, Definite Purpose, 50 Amp, 600 Volt AC, 480 Volt AC Coil, 3-Phase, 3-Pole, Normally Open Contacts
Also known as: 785901081128, 8910DPA53V06

Specifications

Phase: 3
Poles: 3
Type: Contactor, Definite Purpose
Mounting: Surface
Volts AC: 600
Volts AC Control: 480
Amps: 50
Standards: California Proposition 65
Phase: 3
Type: Contactor, Definite Purpose
Volts AC: 600
Amps: 50
Poles: 3
Mounting: Surface
Volts AC Control: 480
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)