49 SER SIN HOLE MAL REC

Item #: 258505

Cat #: 49MR1-XG

UPC: 078477394571

Sign In or Register to view pricing and more.
Documents & Guides
49 SER SIN HOLE MAL REC

Overview

49 SER SIN HOLE MAL REC
49 Series Rhino-Hide, Single Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Green
Also known as: 078477394571, 49MR1-XG

Specifications

Mounting: Panel
Gender: Male
Color: Green
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Color: Green
Amps: 1135
Gender: Male
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)