Contactor, Definite Purpose, 50A, 3P, 30 HP at 575 VAC, 3PH, 110/120 VAC 50/60 Hz coil

Item #: 258499

Cat #: 8910DPA53V02DFJ2

UPC: 785901185161

Contactor, Definite Purpose, 50A, 3 pole, 30 HP at 575 VAC, 3 phase, 110/120 VAC 50/60 Hz coil, with 60A Class J fuses
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Definite Purpose, 50A, 3 pole, 30 HP at 575 VAC, 3 phase, 110/120 VAC 50/60 Hz coil, with 60A Class J fuses
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This three pole definite purpose contactor has a full load rating of 50 ampere and a resistive rating of 65 amperes. It also has a 3 HP at 115 VAC single phase, 10 HP at 230 VAC single phase and 15 HP at 230 VAC three phase, 30 HP at 460 VAC three phase and 30 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 110/120 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 4.06 inches by 2.56 inches and 3.67 tall. These contactors are UL component recognized and CSA certified.
Also known as: 785901185161, 8910DPA53V02DFJ2

Specifications

Mounting: Panel
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)