Hygienic Liquidtight Fitting, 90°, 1/2"

Item #: 2584872

Cat #: RSLQT9116H

UPC:

Documents & Guides
Hygienic Liquidtight Fitting, 90°, Stainless Steel 316, 1/2 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hygienic Liquidtight Fitting, 90°, Stainless Steel 316, 1/2 Inch
Robroy Stainless Liquid Tight Fittings are designed to terminate liquidtight flexible metallic conduit (LMFC) to a box or enclosure. The liquidtight conduit and fittings protect conductors from mechanical damager due to vibration and movement and seal out water, oils, coolants and other contaminants. The traditional liquid tight fitting offers a unique low profile design - 20% smaller and 35% lighter - than other designs, mking it ideal for applications where space is limited. It is approved for both exposed and concealed locations. The 316 stainless steel construction provides the highest resistance to rust and corrosion and provides long dependable service in tough, industrial and wet locations.
Also known as: RSLQT9116H

Specifications

Angle: 90°
Material: 316 Stainless Steel
Angle: 90°
Material: 316 Stainless Steel

Customer Reviews

No reviews for this product
(0)