This product may not be available in all locations.
3
more
Starter, Size 2, 45A, 600VAC, 480VAC Coil, Non-Reversing, 3P
Item #: 258441
Cat #: 8536SDO1V06S
UPC: 785901622826
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Size 2, 45 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, Open, No Enclosure, 3-Pole, Thermal Overloads, Separate Control Circuit
Overview
Starter, Size 2, 45 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, Open, No Enclosure, 3-Pole, Thermal Overloads, Separate Control Circuit
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 2 non-reversing starter has a 45 ampere rating. This NEMA Size 2 motor starter has 3 phase ratings of 10 HP at 200 VAC, 15 HP at 230 VAC and 25 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 440/480 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 7.81 inches tall, 4.31 inches wide and 4.94 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 785901622826, 8536SDO1V06S
Specifications
Phase: | 3 |
Poles: | 3 |
Type: | NEMA, Starter, Non-Reversing |
Amps: | 45 |
Mounting: | Surface |
Volts AC: | 600 |
Volts AC Control: | 480 |
Size: | 2 |
Standards: | California Proposition 65 |
Phase: | 3 |
Type: | NEMA, Starter, Non-Reversing |
Mounting: | Surface |
Volts AC Control: | 480 |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 45 |
Volts AC: | 600 |
Size: | 2 |
Customer Reviews
No reviews for this product
(0)