6-Piece Hand Tool Set

Item #: 258440

Cat #: 0159-36

UPC: 783310314004

Sign In or Register to view pricing and more.
Documents & Guides
6-Piece Hand Tool Set, Includes: 8" Long Nose Pliers, 9" Side Cutting Pliers, 8" Diagonal Cutting Pliers, Cabinet Tip (1/4"x4") Screwdriver, Phillips (#2x4") Screwdriver

Overview

6-Piece Hand Tool Set, Includes: 8" Long Nose Pliers, 9" Side Cutting Pliers, 8" Diagonal Cutting Pliers, Cabinet Tip (1/4"x4") Screwdriver, Phillips (#2x4") Screwdriver
Includes 6 essential premium quality hand tools: 3 Pliers – forged from chrome vanadium steel, precision machined and laser hardened cutting edges offer greater durability and strength.  Exceeds ANSME/ANSI specifications for maximum performance. 2-layer dipped grips for added comfort and slip resistance 0351-08D 8” Long-Nose Pliers 0251-08 8” Diagonal Cutting Pliers 0151-09D 9” High Leverage Side-Cutting Pliers 2 Screwdrivers – Precision-machined tips for optimal fastener contact, high-grade rust resistant chrome plating, black phosphate coated tips to prevent surface chipping. Exceeds ANSME/ANSI specifications for maximum performance. Soft, cushioned grips for extra comfort and torque. Handles marked for easy identification. 0153-25C ¼”x 4” Heavy Duty Slotted Screwdriver, Cabinet Tip 0153-33C #2 x 4” Heavy Duty Phillips Screwdriver Professional wire stripper – Machined stripping stations with positive stop for precise applications, curved handles with 2-layer PVC dipped for comfort, one-handed locking tab for added safety and protection of cutting edges. 1955A ProPlus Wire Stripper, 10-18 AWG 3 Pliers – forged from chrome vanadium steel, precision machined and laser hardened cutting edges offer greater durability and strength.  Exceeds ANSME/ANSI specifications for maximum performance. 2-layer dipped grips for added comfort and slip resistance 0351-08D 8” Long-Nose Pliers 0251-08 8” Diagonal Cutting Pliers 0151-09D 9” High Leverage Side-Cutting Pliers 2 Screwdrivers – Precision-machined tips for optimal fastener contact, high-grade rust resistant chrome plating, black phosphate coated tips to prevent surface chipping. Exceeds ANSME/ANSI specifications for maximum performance. Soft, cushioned grips for extra comfort and torque. Handles marked for easy identification. 0153-25C ¼”x 4” Heavy Duty Slotted Screwdriver, Cabinet Tip 0153-33C #2 x 4” Heavy Duty Phillips Screwdriver Professional wire stripper – Machined stripping stations with positive stop for precise applications, curved handles with 2-layer PVC dipped for comfort, one-handed locking tab for added safety and protection of cutting edges. 1955A ProPlus Wire Stripper, 10-18 AWG
Also known as: 783310314004, 0159-36

Specifications

Length: 4 in, 8 in, 9 in
Length: 4 in, 8 in, 9 in

Customer Reviews

No reviews for this product
(0)