![4/3 SER Copper 500' 4/3 SER Copper 500'](https://rexel-cdn.com/products/4361sercx500.jpg?i=AEC65592-9629-4B99-9DCC-C5245B08D178&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
(3) 4 AWG and (1) 6 AWG Bare Ground, SER, 600V, Copper Conductor, PVC Jacket, 500 ft. Reel.
Overview
(3) 4 AWG and (1) 6 AWG Bare Ground, SER, 600V, Copper Conductor, PVC Jacket, 500 ft. Reel.
SER Cable. SER is a type SE ( service entrance ), Style R (reinforcement tape) cable, used as an above ground service entrance cable, a panel feeder and in branch circuits. It is most often used to deliver power from the service drop down to the meter base, and from the meter base to the distribution panel board.
Also known as: 048243271108, SER4446500RL, 3-3-3-4, Scr, 2-2-2-1, Service entrance copper wire 2-2-2-4, Ser
Specifications
Length: | 500 ft |
Gauge: | 4 |
Conductors: | 3 |
Jacket: | PVC |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Length: | 500 ft |
Conductors: | 3 |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 4 |
Jacket: | PVC |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)