Enclosure, NEMA 4X, Hinged Cover, 20" x 16" x 8", Fiberglass

Item #: 25839

Cat #: UU504020

UPC: 783510336806

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinged Cover, 20 x 16 x 8 Inch, Fiberglass

Overview

Enclosure, NEMA 4X, Hinged Cover, 20 x 16 x 8 Inch, Fiberglass
For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with  panel shop automation  solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is  Commercial Construction ,  Data Networking Solutions ,  Industrial Automation , Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.
Also known as: 783510336806, UU504020

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 20.200 in
Width: 16.260 in
Depth: 8.980 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Color: Gray
Height: 20.200 in
Depth: 8.980 in
Mounting: Surface
Material: Fiberglass
Width: 16.260 in

Customer Reviews

No reviews for this product
(0)