Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 15.7), Size 1 (FLA16.3)

Item #: 25838

Cat #: W57

UPC: 781180154379

Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 15.7), Size 1 (Full Load Amps 16.3), Size 2 (Full Load Amps 16.4) *** See Document Below for Other Amperages ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 15.7), Size 1 (Full Load Amps 16.3), Size 2 (Full Load Amps 16.4) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180154379, W57

Specifications

Type: Heater Element, W
IP/NEMA Rating: NEMA 1
Poles: 1
Amps: 16.800
Type: Heater Element, W
Poles: 1
IP/NEMA Rating: NEMA 1
Amps: 16.800

Customer Reviews

No reviews for this product
(0)