10/3 THHN/THWN Unshielded Tray Cable

Item #: 258371

Cat #: VNTC103

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(3) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER-JP, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Red, Blue, Black.

Overview

(3) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER-JP, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Red, Blue, Black.
(3) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER-JP, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Red, Blue, Black.
Also known as: VNTC103

Specifications

Gauge: 10
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Shielding: Unshielded
Gauge: 10
Jacket: PVC
Color: Black
Volts AC: 600
Conductors: 3
Material: Copper
Length: Cut to Length, 5000 ft
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)