Conduit Body, Type LB, 4", Form 7, Iron

Item #: 25837

Cat #: LB107

UPC: 781381506793

Sign In or Register to view pricing and more.
Conduit Body, Type LB, 4 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit

Overview

Conduit Body, Type LB, 4 Inch Hub Diameter, Form 7, Grayloy Iron, For Use With Rigid and IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381506793, LB107

Specifications

Family / Style: Form 7
Type: Type LB
Diameter: 4 in
Material: Iron Alloy
Family / Style: Form 7
Diameter: 4 in
Type: Type LB
Material: Iron Alloy

Customer Reviews

No reviews for this product
(0)