Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Gray 10'

Item #: 258334

Cat #: 5G460-10S

UPC: 078477164297

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 10 ft.
GigaMax 5E Standard Patch Cord, Cat 5E, 10 Feet Length, Grey
Also known as: 078477164297, 5G460-10S

Specifications

Gauge: 24
Material: Copper
Conductors: 4 Pair
Color: Gray
Length: 10 ft
Shielding: Unshielded
Gauge: 24
Conductors: 4 Pair
Length: 10 ft
Material: Copper
Color: Gray
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)