20A Commercial Grade Single Receptacle, 6-20R, Black

Item #: 258310

Cat #: 5458-SS

UPC: 078477807644

Sign In or Register to view pricing and more.
Documents & Guides
Single Receptacle Outlet, Commercial Specification Grade, Short Strap, 20 Amp, 250 Volt, Side Wire, NEMA 6-20R, 2-Pole, 3-Wire - Black

Overview

Single Receptacle Outlet, Commercial Specification Grade, Short Strap, 20 Amp, 250 Volt, Side Wire, NEMA 6-20R, 2-Pole, 3-Wire - Black
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477807644, 5458-SS

Specifications

Type: Grounding, Commercial Grade, Short Strap Receptacle
Poles: 2
Color: Black
Amps: 20
Volts AC: 250
NEMA Configuration: 6-20R
Type: Grounding, Commercial Grade, Short Strap Receptacle
Color: Black
Volts AC: 250
Poles: 2
Amps: 20
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)