Sign In or Register to view pricing and more.
Documents & Guides
Grommet, Material: Rubber, Conductor Range: 5/8 - 3/4 IN, Standard: Class I, Division 2, Class II, Division 1 And 2, Class III, For 3/8 Hub Straight CG-1238 And 90 DEG CG90-1238 Connector, 1 IN Hub Straight CG-62100
Overview
Grommet, Material: Rubber, Conductor Range: 5/8 - 3/4 IN, Standard: Class I, Division 2, Class II, Division 1 And 2, Class III, For 3/8 Hub Straight CG-1238 And 90 DEG CG90-1238 Connector, 1 IN Hub Straight CG-62100
Also known as: 781381396318, CGG323
Specifications
Diameter: | 3/4 in |
Material: | Neoprene |
Diameter Range: | 0.625 - 0.750 in |
Diameter: | 3/4 in |
Diameter Range: | 0.625 - 0.750 in |
Material: | Neoprene |
Customer Reviews
No reviews for this product
(0)