Sign In or Register to view pricing and more.
Documents & Guides
Silflex Flexible Motor Cable, PVC, Shielded, 16 AWG, 4 Conductor
Overview
Silflex Flexible Motor Cable, PVC, Shielded, 16 AWG, 4 Conductor
Also known as: A1161604
Specifications
Length: | 1000 ft |
Material: | Copper |
Color: | Black |
Gauge: | 16 |
Conductors: | 4 |
Length: | 1000 ft |
Color: | Black |
Conductors: | 4 |
Material: | Copper |
Gauge: | 16 |
Customer Reviews
No reviews for this product
(0)