Sign In or Register to view pricing and more.
Documents & Guides
Grommet, Material: Rubber, Conductor Range: 1/8 - 1/4 IN, Standard: Class I, Division 2, Class II, Division 1 And 2, Class III, For 1/2 IN Hub 90 DEG CG90-1250 Connector, 3/4 IN Hub Straight CG-1275
Overview
Grommet, Material: Rubber, Conductor Range: 1/8 - 1/4 IN, Standard: Class I, Division 2, Class II, Division 1 And 2, Class III, For 1/2 IN Hub 90 DEG CG90-1250 Connector, 3/4 IN Hub Straight CG-1275
Also known as: 781381396226, CGG271
Specifications
Diameter: | 1/2 in |
Material: | Neoprene |
Diameter Range: | 0.125 - 0.250 in |
Diameter: | 1/2 in |
Diameter Range: | 0.125 - 0.250 in |
Material: | Neoprene |
Customer Reviews
No reviews for this product
(0)