Flood Light, Pulse Start Metal Halide, 400W, 120-277V

Item #: 258252

Cat #: CFP400MT

UPC: 781381876537

Code Master 2 Flood Light, Pulse Start Metal Halide, 400 Watt, 120-277 Volt, Mount: Trunnion
Sign In or Register to view pricing and more.

No associated products found.

Overview

Code Master 2 Flood Light, Pulse Start Metal Halide, 400 Watt, 120-277 Volt, Mount: Trunnion
Also known as: 781381876537, CFP400MT

Specifications

Wattage: 400
Mounting: Trunnion
Material: Aluminum
Light Technology: Metal Halide
Volts AC Range: 120 - 277
Wattage: 400
Material: Aluminum
Volts AC Range: 120 - 277
Mounting: Trunnion
Light Technology: Metal Halide

Customer Reviews

No reviews for this product
(0)