Panel Mounted Receptacle, Female, 45°, 1-Pole, 1135A, 1000V, Red

Item #: 258249

Cat #: 49FR1-XR

UPC: 078477387368

Documents & Guides
Panel Mounted Receptacle, Female, 45°, 1-Pole, 1135A, 1000V, Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel Mounted Receptacle, Female, 45°, 1-Pole, 1135A, 1000V, Red
Designed for the most extreme, demanding conditions, the 49 Series of high amperage devices includes male and female plugs, panel mount receptacles and accessories. 
Also known as: 078477387368, 49FR1-XR

Specifications

Gender: Female
Mounting: Panel
Color: Red
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Color: Red
Amps: 1135
Mounting: Panel
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)