49 SER SIN HOLE FEM REC

Item #: 258219

Cat #: 49FR1-XGY

UPC: 078477391327

Sign In or Register to view pricing and more.
Documents & Guides
49 SER SIN HOLE FEM REC

Overview

49 SER SIN HOLE FEM REC
49 Series Rhino-Hide, Single Pole, Female, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Gray
Also known as: 078477391327, 49FR1-XGY

Specifications

Gender: Female
Mounting: Panel
Phase: 1
Color: Gray
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Phase: 1
Amps: 1135
Mounting: Panel
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)