
49 SER SIN HOLE FEM REC
Item #: 258212
Cat #: 49FR1-XG
UPC: 078477387375
49 SER SIN HOLE FEM REC
Sign In or Register to view pricing and more.
Overview
49 SER SIN HOLE FEM REC
49 Series Rhino-Hide, Single Pole, Female, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Green
Also known as: 078477387375, 49FR1-XG
Specifications
Gender: | Female |
Mounting: | Panel |
Color: | Green |
Phase: | 1 |
Amps: | 1135 |
IP/NEMA Rating: | NEMA 3R |
Gender: | Female |
Color: | Green |
Amps: | 1135 |
Mounting: | Panel |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)