Sign In or Register to view pricing and more.
Documents & Guides
Screwdriver, Shank Length: 6", Square Shank, Slotted (5/16")
Overview
Screwdriver, Shank Length: 6", Square Shank, Slotted (5/16")
Precision-machined tips for exact fit
Handle marked for easy identification of screwdriver size, type and length.
Strong, durable black phosphate tips prevent chipping of plating
Soft, cushioned grip for extra comfort and torque
Exceeds ASME/ANSI specifications
Lifetime limited warranty
Note: This is not an insulated tool
Also known as: 783310563044, 0153-15C
Specifications
Type: | Keystone, Keystone Tip, Screwdriver |
Length: | 6 in |
Type: | Keystone, Keystone Tip, Screwdriver |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)