14/4 SEOOW Cord, Yellow, 250'

Item #: 258191

Cat #: 224476402

UPC: 029892230296

Sign In or Register to view pricing and more.
Documents & Guides
14/4 AWG Type SEOOW Flexible Portable Cord, Heavy-Duty, Yellow, Suprene, 250 Foot Reel

Overview

14/4 AWG Type SEOOW Flexible Portable Cord, Heavy-Duty, Yellow, Suprene, 250 Foot Reel
Also known as: 029892230296, 224476402

Specifications

Length: 250 ft
Jacket: TPE
Material: Copper
Volts AC: 600
Gauge: 14
Conductors: 4
Color: Yellow
Length: 250 ft
Material: Copper
Gauge: 14
Color: Yellow
Jacket: TPE
Volts AC: 600
Conductors: 4

Customer Reviews

No reviews for this product
(0)