1/4" Slotted Screwdriver, Square Shank

Item #: 258187

Cat #: 0153-14C

UPC: 783310546474

Sign In or Register to view pricing and more.
Documents & Guides
Screwdriver, Shank Length: 10", Square Shank, Slotted (1/4")

Overview

Screwdriver, Shank Length: 10", Square Shank, Slotted (1/4")
Precision-machined tips for exact fit Handle marked for easy identification of screwdriver size, type and length. Strong, durable black phosphate tips prevent chipping of plating Soft, cushioned grip for extra comfort and torque Exceeds ASME/ANSI specifications Lifetime limited warranty Note: This is not an insulated tool
Also known as: 783310546474, 0153-14C

Specifications

Type: Keystone, Keystone Tip, Screwdriver
Length: 10 in
Type: Keystone, Keystone Tip, Screwdriver
Length: 10 in

Customer Reviews

No reviews for this product
(0)