Control Tower Stack Light, Size: 50mm, 1/2" NPT Surface Mount

Item #: 258182

Cat #: 855EC-B24Y4Y8Y3

UPC: 781180794278

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light, Size: 50mm, 1/2 Inch NPT Surface Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Red/Yellow/Green, 855E Series.

Overview

Control Tower Stack Light, Size: 50mm, 1/2 Inch NPT Surface Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Red/Yellow/Green, 855E Series.
Also known as: 781180794278, 855EC-B24Y4Y8Y3

Specifications

Color: Red, Green, Yellow
Volts DC: 24
Mounting: Surface
Volts AC: 24
Size: 50 mm
Color: Red, Green, Yellow
Mounting: Surface
Size: 50 mm
Volts DC: 24
Volts AC: 24

Customer Reviews

No reviews for this product
(0)