Blank Wallplate, 3-Gang, Nylon, White, Standard, Box Mount

Item #: 25816

Cat #: 80735-W

UPC: 078477980040

Documents & Guides
3-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - White.
3-Gang No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount, White
Also known as: 078477980040, 80735-W

Specifications

Gangs: 3
Type: Blank Plate, Standard
Size: Standard
Mounting: Box
Material: Thermoplastic, Nylon
Color: White
Gangs: 3
Size: Standard
Material: Thermoplastic, Nylon
Type: Blank Plate, Standard
Mounting: Box
Color: White

Customer Reviews

No reviews for this product
(0)