THHN/THWN-2-3/0-WHT-19STR-CU-500R

Item #: 258136

Cat #: THHN3/0STRWHT500RL

UPC: 980100222000

Sign In or Register to view pricing and more.
Documents & Guides
THHN/THWN-2-3/0-WHITE-CU STRD 500

Overview

THHN/THWN-2-3/0-WHITE-CU STRD 500
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100222000, THHN3/0STRWHT500RL

Specifications

Gauge: 3/0
Length: 500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 3/0
Jacket: PVC
Color: White
Conductors: 1
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)