3/0 AWG THHN/THWN-2 Stranded Copper, Red, 500'

Item #: 258120

Cat #: THHN3/0STRRED500RL

UPC: 980100222031

Sign In or Register to view pricing and more.
Documents & Guides
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 500 ft. Reel.

Overview

3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100222031, THHN3/0STRRED500RL

Specifications

Gauge: 3/0
Color: Red
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 3/0
Length: 500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Red
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)