
Receptacle, 60A, 3PH 250V, 15-60R, 3P4W Grounding
Item #: 25812
Cat #: HBL8460A
UPC: 783585015187
Sign In or Register to view pricing and more.
Documents & Guides
HBL HBL8460A
Overview
HBL HBL8460A
Also known as: 783585015187, HBL8460A
Specifications
Type: | Grounding, Receptacle, Industrial Grade |
Color: | Black |
Volts AC: | 240 |
Amps: | 60 |
NEMA Configuration: | 15-60R |
Type: | Grounding, Receptacle, Industrial Grade |
Volts AC: | 240 |
NEMA Configuration: | 15-60R |
Color: | Black |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)