Pliers,side Cutting 8" Dipped

Item #: 258112

Cat #: 0151-08D

UPC: 783310892632

Sign In or Register to view pricing and more.
Gre 0151-08d Pliers Side Cutt

Overview

Gre 0151-08d Pliers Side Cutt
Double layered vinyl handles for comfort and slip resistance Reduced handle size allows for easy storage of tools in pouches and tool bags High leverage design provides 46% greater cutting and gripping power than standard plier designs Forged from chrome vanadium steel for greater strength and long life of the whole plier Laser hardened cutting knives keep edge and last longer than induction hardened knives Deisgned to provide long life even when cutting hardened wire, ACSR, screws, bolts and nails Tempered handles help to absorb the "snap" and reduce fatigue when cutting through hardened wire, bolts ans screws Diamond serrated jaws for superior gripping power Exceeds ASME/ANSI specifications Note: This is not an insulated tool Lifetime limited warranty
Also known as: 783310892632, 0151-08D

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)