Load Center/Safety Switch, Cover Trim Screws, 1/2", 10 per Bag

Item #: 25811

Cat #: 4020513001K

UPC: 785901544081

Sign In or Register to view pricing and more.
Load Center/Safety Switch, Cover Trim Screws, 1/2 Inch, 10 per Bag

Overview

Load Center/Safety Switch, Cover Trim Screws, 1/2 Inch, 10 per Bag
QO Load Centers offer premium features by allowing QO breakers, ground arc fault interrupters arc fault interrupters and surge arresters to be installed inside QO Load Centers enable the use of a full complement of accessories. Systems can be single or three phase and have indoor and outdoor versions. Indoor enclosures are designed to rotate 180 degrees to accommodate top or bottom service entrance feed which saves expensive service cable. QO Load Centers feature plated copper bus, providing superior performance and durability. This accessory for QO and Homeline Load Centers is a screw kit for a trim cover, 10 32 screw size and 1/2 in length.
Also known as: 785901544081, 4020513001K

Specifications

Mounting: Screw, Trim
Length: 1/2 in
Standards: California Proposition 65
Mounting: Screw, Trim
Standards: California Proposition 65
Length: 1/2 in

Customer Reviews

No reviews for this product
(0)