Single Pole Female Plug, 1135A Max, 777 MCM, Gray

Item #: 258108

Cat #: 49F77-GY

UPC: 078477374092

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Female Plug, 1135A Max, 777 MCM, Gray

Overview

Single Pole Female Plug, 1135A Max, 777 MCM, Gray
49 SERIES SINGLE POLE HIGH AMPERAGE COMPLETE FEMALE PLUG, INCLUDES SLEEVE, CONTACT AND DUST CAP. 1000 VOLTS, RATED UP TO 1135 AMPS CONTINUOUS CABLE SIZE 777 MCM. GRAY
Also known as: 078477374092, 49F77-GY

Specifications

Mounting: Cable
Phase: 1
Color: Gray
Amps: 1135
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Color: Gray
Material: Thermoplastic Vulcanizate (TPV)
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)