Single Pole Female Connector, 777 MCM Cable, 1000 Volt, 1135 Amp Max, Black

Item #: 258100

Cat #: 49F77-E

UPC: 078477281345

Sign In or Register to view pricing and more.
Documents & Guides
Rhino-Hide 49 Series Single Pole Female Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 777 MCM Cable, 1000 Volt, 1135 Amp Max - BLACK

Overview

Rhino-Hide 49 Series Single Pole Female Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 777 MCM Cable, 1000 Volt, 1135 Amp Max - BLACK
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 777 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BLACK
Also known as: 078477281345, 49F77-E

Specifications

Mounting: Cable
Phase: 1
Color: Black
Amps: 1135
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Color: Black
Material: Thermoplastic Vulcanizate (TPV)
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)