AGU FUSE - 13/32" x 1-1/2" - 1 AMP

Item #: 25810

Cat #: AGU-1

UPC: 051712704212

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series AGU fuse, 250V, 1A, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps

Overview

Eaton Bussmann series AGU fuse, 250V, 1A, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps
Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Also known as: 051712704212, AGU-1

Specifications

Diameter: 13/32 in
Type: Fast-Acting, Midget, Glass
Amps: 1
Length: 1 1/2 in
Volts AC: 250
Mounting: Cartridge
Diameter: 13/32 in
Amps: 1
Volts AC: 250
Type: Fast-Acting, Midget, Glass
Length: 1 1/2 in
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)